SKU:
CTP9633176C
MPN:
31901-54615-04
£55.49
Ex VAT
£66.59
Inc VAT
7 Variations Available
Product Details
Product Specification
The Elmore black safety trainers from Catapillar® feature a microfibre and mesh upper and a removable PU footbed. Available in an array of sizes, the trainers are designed for comfort and safety.
Features and Benefits
• Anti-penetration non-metallic midsole to protect wearers from puncture wounds
• Durable, lightweight and sturdy non-leather construction
• Heel protection and anti-scuff toe protect wearer's feet
• Cemented EVA/rubber outsole is durable, slip-resistant, oil-resistant and heat resistant to 300 degrees
• Steel toe protects against impact and compression
• Removable PU footbed as well as a cushioned collar and tongue for added comfort
Typical Applications
• Warehousing
• Construction
Standards
• EN ISO 20345:2011
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | CAT |
Closure Type | Laces |
Colour | Black |
EAN | 1949175075446 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 31901-54615-04 |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Heat-Resistant Oil-Resistant Puncture-Resistant Shock Absorption |
Safety Classification | S1P |
Series | Elmore |
Shoe Size | 6 |
Shoe Style | Mid Hiker Trainer |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Mesh Microfibre |
Vegan | No |
Wide Fitting | No |