SKU:
CTP9634182F
MPN:
37407-69760-02
£58.49
Ex VAT
£70.19
Inc VAT
6 Variations Available
Product Details
Product Specification
The Elmore Lo shoe seamlessly fuses safety and style, catering to customers desiring a lightweight yet protective footwear solution. Perfect for security, warehouses, transportation, and contracting, it transcends traditional safety shoes with its sleek, sporty design. Offering the ideal balance between functionality and fashion, this versatile shoe allows wearers to confidently tackle work tasks. It redefines safety footwear by providing the necessary protection without compromising on a modern aesthetic. In just 100 words, the Elmore Lo shoe stands out as the go-to choice for individuals prioritizing both safety and a contemporary, athletic look in their work footwear.
Features and Benefits
• Elmore boasts a steel toe, anti-scuff protection for a shield against daily bumps and impact
• Puncture-resistant for added peace of mind in challenging environments
• Heat, fuel, and oil-resistant outsole with best-in-class SRX compound for slip and fall prevention
• Cushioned collar and tongue enhance comfort during extended wear
• Removable PU footbed with arch support for customizable support
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | CAT |
Closure Type | Laces |
Colour | Lilac |
ECLASS Code | 40011301 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 37407-69760-02 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static |
Safety Classification | S1P |
Series | Elmore |
Shoe Size | 4 |
Slip Resistance Rating | SRC |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Mesh Microfibre |
Vegan | No |
Wide Fitting | No |