SKU:
UPW9633978Y
MPN:
RI20384-36
£70.99
Ex VAT
£85.19
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
The Ember carbon-neutral safety trainers redefine eco-friendly footwear, guaranteeing zero CO2 emissions and unparalleled sustainability. Crafted from recycled materials and renewable sources, these low-top safety shoes meet S3 CI SRC ESD standards.
Features and Benefits
• PUTEK Spider pattern upper crafted with a high percentage of recycled material for durability and eco-friendliness
• Save & Flex PLUS® Green midsole offers anti-puncture, metal-free protection with 59% recycled material
• PU sole by BASF, derived from 100% renewable resources, ensuring a sustainable and reliable foundation
• Wingtex® Green lining with a breathable air tunnel, containing 66% recycled material, enhances comfort and environmental consciousness
• WOW2 Green footbed provides anatomic, antibacterial, and anti-static benefits for long-lasting well-being
• AirToe Composite toe cap and Soft expandable PU intersole combine lightweight protection and flexibility for a secure and comfortable fit
Typical Applications
• Assembly lines
• Industry
• Logistics
• Automotive
Standards
• EN ISO 20345:2011 S3 CI ESD SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | U Power |
Closure Type | Laces |
Colour | Black |
EAN | 8033546485842 |
ECLASS Code | 40011301 |
Environmental Claim | Manufactured from Sustainable Material Sources |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | RI20384-36 |
Product Type | Composite Safety Trainers |
Resistance Features | Abrasion-Resistant Anti-Static Oil-Resistant |
Safety Classification | S3 |
Series | Ember |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Polyurethane |
Vegan | No |
Wide Fitting | No |