SKU:
EJE9631737B
MPN:
9955-37
£119.00
Ex VAT
£142.80
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
The JALAS® Exalter 9955 safety trainer is designed to provide an ergonomic fit and optimal comfort. The lightweight aluminium toecap provides up to 200 Joules of impact protection, while the sock-style construction coupled with PORON® XRD™ shock-absorption provides unrivalled comfort during prolonged wear; and protects against strain and injuries to the feet and joints.
Features and Benefits
• Multilayer FX3 Supreme insole includes a plasma-treated composite (PTC) textile nail protection to prevent piercing injuries in industrial environments
• Water-repellent microfibre upper helps to keep feet dry in wet environments
• VIBRAM® high grip, oil-resistant outsole delivers superior grip in slippery conditions and ensures a safety on ladders
• Anti-static properties help to prevent the build-up of static electricity
• Enhanced abrasion protection on the toe protects the trainer to ensure a longer service life
• Shank placement in the heel enhances stability to keep the feet straight and prevent ankle injuries
• Free from animal-derived materials
• Ventilating insole keeps the feet cool and comfortable during extended wear
Typical Applications
• Working both indoors and outdoors
• Industrial environments where the risk of sharps penetration is high
• Clean environments
Standards
• CE CAT II
• EN ISO 20345:2011 S3 SRC HRO
• IEC 61340-5-1 (ESD)
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Laces |
Colour | Red |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 9955-37 |
Product Type | Metal Safety Trainers |
Resistance Features | Puncture-Resistant Shock Absorption Water-Repellent |
Safety Classification | S3 |
Series | Exalter |
Shoe Size | 4 |
Shoe Size (EU) | 39 |
Slip Resistance Rating | SRC |
Sole Material | Vibram |
Standards Met | EN ISO 20345:2011 IEC 61340-5-1 (ESD) |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Microfibre Textile |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |