SKU:
RKF9630108C
MPN:
RF108/005
£53.49
Ex VAT
£64.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Fly Safety Trainers are manufactured with protective toecap and midsole which is 100% non-metallic. These trainers have been developed with innovative materials including nylon and 3D printed upper.
Features and Benefits
• Lightweight design for comfort
• Dual density EVA nitrile rubber with shock absorption properties
• Polyurethane Activ-Step® footbed which offers comfort and anti-fatigue
Standards
• EN ISO 20345:2011 S1P SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Rock Fall |
Closure Type | Laces |
Colour | Black |
EAN | 5060718092419 |
ECLASS Code | 40011301 |
Environmental Claim | Upper Manufactured from Recycled Polyester |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | RF108/005 |
Product Type | Composite Safety Trainers |
Resistance Features | Oil-Resistant |
Safety Classification | S3 |
Series | Fly |
Shoe Size | 5 |
Slip Resistance Rating | SRC |
Sole Material | EVA |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Nylon |
Vegan | Yes |
Water Resistant | WR |
Wide Fitting | No |