SKU:
PUM9631110E
MPN:
24859-41119-06
£73.49
Ex VAT
£88.19
Inc VAT
6 Variations Available
Product Details
Product Specification
These women's trainers are highly flexible, durable and lightweight.
Features and Benefits
• Steel toe cap is both compression and impact resistant
• Energy absorbing heel and anti-static properties keep the wearer safe
• Slip resistant, especially on ceramic/steel surfaces
• Complete with a cushioned midsole and flexible outsole, which enhance wearer comfort
• Evercushion footbed provides extreme comfort and moisture control
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Puma |
Closure Type | Laces |
Colour | Pink |
EAN | 4051428056526 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Women |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 644110-39 |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Puncture-Resistant Shock Absorption |
Safety Classification | S1P |
Series | Fuse Tec |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Synthetic |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Mesh |
Vegan | No |
Wide Fitting | No |