noscriptPerformance Brands Gravity 22 Unisex Safety Trainers, Size 8, Black, Textile Upper, Composite Toe Cap, S3, EN ISO 20345:2011 PB301-BLGN-08 | Cromwell Tools

Performance Brands

Gravity 22 Unisex Safety Trainers, Size 8, Black, Textile Upper, Composite Toe Cap, S3, EN ISO 20345:2011

SKU:

PBL9631310L

MPN:

PB301-BLGN-08

£68.99

Ex VAT

£82.79

Inc VAT

OUT OF STOCK

    Product Details

    The Ralph is suitable for indoor usage.


    Features and Benefits:
    -High tenacity water repellent textile and abrasion resistant groove over cap increase versatility and product lifespan
    -High breathability due to three-dimensional micro-porous textile lining


    Typical Applications:
    -Transport
    -Logistic
    -Handling
    -Distribution
    -Small industry
    -Small business sector
    -Interior work
    -Services and administration


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Performance Brands

    Closure Type

    Laces

    Colour

    Black

    EAN

    4250965415050

    ECLASS Code

    40011301

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    PB301-BLGN-08

    Product Type

    Composite Safety Trainers

    Resistance Features

    Water-Repellent

    Safety Classification

    S3

    Series

    Gravity 22

    Shoe Size

    8

    Slip Resistance Rating

    SRC

    Sole Material

    Nitrile

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Textile

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No