SKU:
PBL9631220L
MPN:
PB220-BLGY/8
£70.49
Ex VAT
£84.59
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Soft, light and highly slip-resistant, the Gravity Five safety trainer is used widely by tradesmen who are on their feet all day. Weighing a total of just 450g, they won't drag you down during a long working day.
Features and Benefits
• Textile Pierce Resistant Midsole protects against puncture injuries
• EVA/Vibram® rubber sole for slip-resistance in wet and oily environments
• Moisture-wicking, washable footbed for improved hygiene
• Dry-Tec 3D and B-dry breathable upper and lining keeps feet comfortable
• Optimal resistance to abrasion for extended product life
• Lightweight aluminium toe cap resistant up to 200J of impact
• Anti-bacterial inner lining inhibits the growth of odour-causing bacteria
• Anti-static properties reduce the build-up of static electricity
Standards
• CE Category II
• EN ISO 20345:2011 S1P SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Perf |
Closure Type | Laces |
Colour | Grey |
EAN | 4250965408908 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | PB220 |
Product Type | Metal Safety Trainers |
Resistance Features | Slip-Resistant |
Safety Classification | S1P |
Series | Gravity Five |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Textile |
Vegan | No |
Wide Fitting | No |