SKU:
UVX9639290F
MPN:
6211339
£66.99
Ex VAT
£80.39
Inc VAT
4 Variations Available
Product Details
Product Specification
These black 100% metal-free safety boots are ideal for walking on uneven terrain.
Features and Benefits
• The MACSOLE® ADVENTURE rubber sole provides exceptional grip on all terrain and has deep threads, that are resistant to heat on contact (HRO)
• The full-grain leather upper is liquid-resistant and the trainers come complete with a protective rubber cap and reinforced heels and sides
• The CELL TECH hygienic anatomical EVA insole wicks away perspiration effectively
Typical Applications
• Humid environments
• Uneven terrain
Attribute | Value |
---|---|
Ankle Protection | Yes |
Anti-Static Protection | No |
Brand | uvex |
Closure Type | Laces |
Colour | Black |
EAN | 3523996550399 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | Yes |
MFR Part No. | 6211339 |
Product Type | Composite Safety Trainers |
Resistance Features | Heat-Resistant Puncture-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Heckel MacCrossroad |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | EVA |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Rubber |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |