SKU:
UVX9631002N
MPN:
6265346
£87.49
Ex VAT
£104.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Multi-purpose lightweight safety trainer. Supple full grain leather upper with breathable 3D mesh lining. Slip-resistant double density PU sole with front and heel shock absorption.
100% metal free
EN ISO 20345:2011
S3
SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | uvex |
Colour | Black |
EAN | 3523996100761 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | Yes |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 6261007 |
Product Type | Composite Safety Trainers |
Resistance Features | Puncture-Resistant Shock Absorption |
Safety Classification | S3 |
Series | Heckel Run-R 400 |
Shoe Size | 11 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |