uvex

Heckel Suxxeed Men's Safety Trainers, Size 12, Black, Suede Leather Upper, Composite Toe Cap, S3, EN ISO 20345:2011

SKU:

UVX9631011Q

MPN:

6255347

£64.49

Ex VAT

£77.39

Inc VAT

IN STOCK (3)

    Product Details

    Protect your feet with the Suxxeed™ S3 Low safety trainers. Ideal for a range of environments, this versatile shoe is lightweight and comfortable to keep you safe against impact and penetration injuries.


    Features and Benefits
    • Slip-resistant sole prevents slips, trips, and falls in wet and oily conditions
    • Oiled hydro suede leather upper resists oils and hydrocarbons and prevents liquid penetration to keep feet clean and dry
    • Abrasion-resistant lining for a clean and long-life shoe
    • Climate Airmesh technology absorbs water vapour and is quick to dry
    • Abrasion-resistant removable insole for durability and comfort
    • Metal-free toecap protects impacts up to 200 Joules
    • Penetration-resistant sole protects the entire foot surface from injury
    • Metal-free design is lightweight and conducts less heat and cold than traditional steel
    • Padded, removable insole for comfort during prolonged wear
    • Water resistant textile collar and gusset help to keep the feet dry and comfortable in wet conditions


    Typical Applications
    • Heavy industry
    • Warehousing and logistics
    • Services
    • Humid environments


    Standards
    • EN ISO 20345:2011 S3 SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    uvex

    Closure Type

    Laces

    Colour

    Black

    EAN

    3523996380170

    ECLASS Code

    40011301

    ESD

    No

    Gender

    Men

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    6255347

    Product Type

    Composite Safety Trainers

    Resistance Features

    Oil-Resistant Puncture-Resistant Water-Repellent

    Safety Classification

    S3

    Series

    Heckel Suxxeed

    Shoe Size

    12

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345 : 2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Suede Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No