SKU:
UVX9631011A
MPN:
6255338
£64.49
Ex VAT
£77.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Protect your feet with the Suxxeed™ S3 Low safety trainers. Ideal for a range of environments, this versatile shoe is lightweight and comfortable to keep you safe against impact and penetration injuries.
Features and Benefits
• Slip-resistant sole prevents slips, trips, and falls in wet and oily conditions
• Oiled hydro suede leather upper resists oils and hydrocarbons and prevents liquid penetration to keep feet clean and dry
• Abrasion-resistant lining for a clean and long-life shoe
• Climate Airmesh technology absorbs water vapour and is quick to dry
• Abrasion-resistant removable insole for durability and comfort
• Metal-free toecap protects impacts up to 200 Joules
• Penetration-resistant sole protects the entire foot surface from injury
• Metal-free design is lightweight and conducts less heat and cold than traditional steel
• Padded, removable insole for comfort during prolonged wear
• Water resistant textile collar and gusset help to keep the feet dry and comfortable in wet conditions
Typical Applications
• Heavy industry
• Warehousing and logistics
• Services
• Humid environments
Standards
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | uvex |
Closure Type | Laces |
Colour | Black |
EAN | 3523996380187 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 6255338 |
Product Type | Composite Safety Trainers |
Resistance Features | Oil-Resistant Puncture-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Heckel Suxxeed |
Shoe Size | 5 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345 : 2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Suede Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |