SKU:
UVX9631012K
MPN:
6256342
£59.49
Ex VAT
£71.39
Inc VAT
3 Variations Available
Product Details
Product Specification
These low safety trainers are metal free, lightweight and flexible making them ideal for tradesmen.
Features and Benefits
• The trainers are comfortable due to the ultra breathable suede upper and perforations that allow for ventilation
• The footwear is constructed using a climate Airmesh lining that offers great abrasion resistance, good absorption of water vapour and quick drying properties
Typical Applications
• Warehousing and logistics
• Tradesmen
• Services
• Industry
• Hot environments
• Dry environments
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | uvex |
Closure Type | Laces |
Colour | Grey |
EAN | 3523996380323 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 6256342 |
Product Type | Composite Safety Trainers |
Resistance Features | Oil-Resistant Puncture-Resistant Water-Repellent |
Safety Classification | S1P |
Series | Heckel Suxxeed |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Suede Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |