SKU:
AVL9637104E
MPN:
Idaho Size 5
£49.49
Ex VAT
£59.39
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
The Anvil Traction Idaho Non-Metallic Trainer is a pinnacle in safety footwear, merging 13 years of slip-resistant technology for optimal workplace protection. Ideal for safety-conscious customers, its contemporary design seamlessly integrates into uniforms for a versatile and stylish choice. Crafted by experts, this lightweight solution prioritizes comfort, durability, and safety. Designed for extended wear, it excels in challenging environments with high rebound EPR midsole foam and exceptional slip resistance. The easy-to-clean upper, made from recycled materials, enhances longevity. Trust Anvil Traction for a state-of-the-art, lightweight solution ensuring your workforce remains comfortable, stylish, and injury-free in demanding work environments.
Features and Benefits
• Black Breathable Fine Mesh Upper for cleanliness and maximum breathability
• Laces made 100% from recycled materials, aligning with environmental consciousness
• AT-COMFORT™ PU foam insole with contoured heel and arch for superior comfort.
• ULTRAGRIP™ outsole pattern delivers the highest slip resistance in wet and dry conditions, HSE 5* Grip Rated
• Weighs only 535g on average in a size 8, offering lightweight comfort throughout the workday
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Anvil Traction |
Closure Type | Laces |
Colour | Black |
EAN | 5060302902070 |
ECLASS Code | 40011301 |
Environmental Claim | Upper Manufactured from Recycled Mesh |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | Idaho Size 5 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Perforation-Resistant |
Safety Classification | S1P |
Series | Idaho |
Shoe Size | 5 |
Slip Resistance Rating | SRC |
Sole Material | EVA |
Standards Met | EN ISO 20345:2011 S1P SRC |
UNSPSC Code | 46181605 |
Upper Material | Recycled Mesh |
Vegan | No |
Wide Fitting | No |