The JALAS® TEMPUS 5618 safety trainers are lightweight and designed for both work and leisure. Offering advanced shock absorption, a protective toe cap, and a flexible textile nail penetration insert, it ensures unparalleled comfort and safety. The nitrile rubber outsole guarantees durability and an effective grip.
Features and Benefits
• Steel toe cap protects against crushing and impact injuries up to 200 Joules
• Plasma-treated composite (PTC) textile midsole protects against puncture injuries
• Double shock absorption zones reduce foot and joint fatigue during prolonged wear
• Oil-resistant outsole keeps you on your feet in slippery conditions
• Anti-static properties for safety
• Ventilating insole for breathability and comfort
• Low weight for easy manoeuvrability
• Bellows tongue prevents the ingress of dirt and dust
Typical Applications
• Indoor working
• Clean environments
• Work environments with electrostatic discharge concerns
Standards
• PPE CAT II
• EN ISO 20345:2011 S1, P, SRC
• IEC 61340-5-1 (ESD)