SKU:
EJE9634864T
MPN:
9925-38
£159.00
Ex VAT
£190.80
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
The JALAS® Exalter 9925 safety trainer combines comfort with practicality. The Vibram rubber outsole keeps you on your feet in oily and wet conditions, while the multilayer insole includes midsole nail protection, and the lightweight aluminium toecap protects toes against impact of up to 200 Joules. The sock-style construction coupled with a BOA® Fit System allows for a customised and comfortable fit.
Features and Benefits
• Multilayer FX3 Supreme insole includes a plasma-treated composite (PTC) textile nail protection to prevent piercing injuries in industrial environments
• PORON® XRD™ shock-absorption reduces injury and strain to the feet, joints and back for reduced fatigue during prolonged wear
• Upper features net-covered ventilation holes to keep feet cool in warm conditions while preventing the ingress of dirt and dust into the trainer
• BOA® Fit System provides the optimal fit for each individual and enhances mobility
• VIBRAM® high grip, oil-resistant outsole keeps you on your feet in slippery conditions and ensures a safe grip on ladders
• Anti-static properties help to prevent the build-up of static electricity
• Enhanced abrasion protection on the toe protects the trainer to ensure a longer service life
• Shank placement in the heel enhances stability to keep the feet straight and prevent ankle injuries
• Free from animal-derived materials
Typical Applications
• Working both indoors and outdoors
• Industrial environments where the risk of sharps penetration is high
• Clean environments
• Dry environments
• Warm environments
Standards
• CE CAT II
• EN ISO 20345:2011 S1, P, SRC HRO
• IEC 61340-5-1 (ESD)
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | BOA Lacing System |
Colour | Green |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 9925-38 |
Product Type | Metal Safety Trainers |
Resistance Features | Abrasion-Resistant Impact-Resistant Puncture-Resistant Static Dissipative |
Safety Classification | S1 |
Series | Jalas 9925 Exalter |
Shoe Size | 5 |
Slip Resistance Rating | SRC |
Sole Material | Vibram |
Standards Met | IEC 61340-5-1 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Microfibre |
Vegan | No |
Wide Fitting | No |