SKU:
EJE9633710H
MPN:
3700R-43
£117.00
Ex VAT
£140.40
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
These safety trainers provide wearers with good grip and a perfect fit as well as enhanced comfort and excellent shock absorption.
Features and Benefits:
• Ultra-high air permeability and improved durability due to the oil-resistant outsole and anti-static properties
• Excellent wearer comfort due to the perforated outsole, water repellent upper and double shock absorption zones
Typical Applications:
• Indoors
• Dry Environments
• Clean Environments
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Laces |
Colour | Blue Red |
EAN | 6408487504709 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 3700R |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Oil-Resistant Shock Absorption Water-Repellent |
Safety Classification | S2 |
Series | Jalas Respiro |
Shoe Size | 9 |
Slip Resistance Rating | SRB |
Sole Material | Thermoplastic Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Textile |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |