SKU:
EJE9639951D
MPN:
5608-47
£95.99
Ex VAT
£115.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
JALAS® Tempus safety trainers seamlessly combine safety and style for a versatile footwear experience. Engineered for all-day comfort, the lightweight design and advanced shock absorption with PORON XRD technology make them ideal for both work and leisure. Featuring a protective toe cap, flexible nail penetration insert, and a trendy multicolor outsole, these shoes prioritise safety without compromising on fashion.
Features and Benefits
• Unmatched shock absorption for ultimate comfort
• Superior grip with an oil-resistant outsole
• Perfect fit thanks to an ergonomically shaped design and bellows tongue
• Exceptional breathability provided by a ventilating insole
• Extra-lightweight construction for effortless wear
• Anti-static properties for added safety
• Soft and comfortable feel all day long
Typical Applications
• Construction Sites
• Warehouses
• Outdoor Activities
• Everyday Casual Wear
Standards
• PPE CAT II
• EN ISO 20345:2011 S1, P, SRC
• IEC 61340-5-1 (ESD)
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Laces |
Colour | Multicolour White |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 5608-47 |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Oil-Resistant Perforation-Resistant |
Safety Classification | S1 |
Series | Jalas Tempus |
Shoe Size | 12 |
Slip Resistance Rating | SRC |
Sole Material | Nitrile |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Microfibre |
Vegan | No |
Wide Fitting | No |