SKU:
EJE9634838Y
MPN:
5618-39
£80.99
Ex VAT
£97.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
The JALAS® TEMPUS 5618 safety trainers are lightweight and designed for both work and leisure. Offering advanced shock absorption, a protective toe cap, and a flexible textile nail penetration insert, it ensures unparalleled comfort and safety. The nitrile rubber outsole guarantees durability and an effective grip.
Features and Benefits
• Steel toe cap protects against crushing and impact injuries up to 200 Joules
• Plasma-treated composite (PTC) textile midsole protects against puncture injuries
• Double shock absorption zones reduce foot and joint fatigue during prolonged wear
• Oil-resistant outsole keeps you on your feet in slippery conditions
• Anti-static properties for safety
• Ventilating insole for breathability and comfort
• Low weight for easy manoeuvrability
• Bellows tongue prevents the ingress of dirt and dust
Typical Applications
• Indoor working
• Clean environments
• Work environments with electrostatic discharge concerns
Standards
• PPE CAT II
• EN ISO 20345:2011 S1, P, SRC
• IEC 61340-5-1 (ESD)
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Laces |
Colour | White |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 5618-39 |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Oil-Resistant |
Safety Classification | S1P |
Series | Jalas Tempus |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Nitrile |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Microfibre |
Vegan | No |
Wide Fitting | No |