SKU:
EJE9630904P
MPN:
5628-38
£117.00
Ex VAT
£140.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The JALAS® Tempus safety trainers are a lightweight design and perfect for work and leisure. Infused with attractive pink details, these shoes offer a fashion-forward design without compromising on comfort. The reliable nitrile rubber outsole, ensures durability and a strong grip in slippery conditions, while the steel toe cap and composite midsole protect the feet against injury to keep you safe in every application.
Features and Benefits
• Unmatched shock absorption for ultimate comfort
• Perfect fit with ergonomically shaped design and bellows tongue
• Extra comfort with a ventilating insole
• Lightweight construction for effortless wear
• Oil-resistant outsole ensures durability
• Anti-static properties for added safety
• Soft and supportive with double shock absorption zones
Typical Applications
• Construction sites
• Warehouse and logistics
• Manufacturing facilities
• Outdoor activities
• Electrostatic Discharge (ESD) protected environments
• Outdoor work and landscaping
Standards
• PPE CAT II
• EN ISO 20345:2011 S1, P, SRC
• IEC 61340-5-1 (ESD)
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Laces |
Colour | White |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 5628-38 |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Oil-Resistant Perforation-Resistant |
Safety Classification | S1 |
Series | Jalas Tempus |
Shoe Size | 5 |
Slip Resistance Rating | SRC |
Sole Material | Nitrile |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Microfibre Textile |
Vegan | No |
Wide Fitting | No |