SKU:
EJE9633460S
MPN:
3460A-44
£78.49
Ex VAT
£94.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Part of the M-Sport collection, these trainer-style safety shoes deliver lightweight and comfortable protection. The aluminium toecap absorbs impacts of up to 200 Joules, while the water-repellent and oil-resistant outsole keeps the feet dry and comfortable during all-day wear.
Features and Benefits
• Lightweight thanks to the aluminium toecap and PU outsole
• Anti-static properties in compliance with EN regulations
• Ventilating insole maintains airflow in the shoe to keep feet cool and comfortable
• Ergothan double shock absorption zones reduce wearer fatigue
Standards
• CE Certified
• EN ISO 20345:2011, S2 SRC
• IEC 61340-5-1
Approvals
• ESD approved
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Laces |
Colour | Black |
EAN | 6408487413926 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 3460A |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Oil-Resistant Shock Absorption Water-Repellent |
Safety Classification | S2 |
Series | Jalas |
Shoe Size | 10 |
Shoe Style | Athletic |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | IEC 61340-5-1 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |