SKU:
EJE9614410H
MPN:
6458-42
£82.49
Ex VAT
£98.99
Inc VAT
5 Variations Available
Product Specification
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Laces |
Colour | White |
EAN | 6408487503474 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Oil-Resistant Penetration-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Jalas |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Microfibre |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |