SKU:
EJE9634425E
MPN:
7148-37
£117.00
Ex VAT
£140.40
Inc VAT
11 Variations Available
Product Details
Product Specification
These comfortable and lightweight safety shoes feature padded memory foam that provides day-long safety and comfort. The trainers feature JALAS® aluminium toe cap, making it ideal to protect against puncture protection and double impact protection zones.
Features and Benefits
• Designed to prevent the risk of toe injuries
• These trainers are water repellent, making them ideal for a wide range of activities
• Features Aluminium toe caps, for puncture protection and double impact protection zones
• Designed to provide nail protection in plasma treated composite (PTC) textile
• Oil-resistant outsole, to protect users from slippery environments
Typical Applications
• Great for outdoor or indoor environments
Standard
• ISO 20345:2011
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Laces |
Colour | Red White |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 7148-37 |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Oil-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Jalas Zenit Evo |
Shoe Size | 4 |
Slip Resistance Rating | SRC |
Sole Material | Rigid Polyurethane |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Textile |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |