SKU:
PBL9630042S
MPN:
PB293-BLK-11
£114.00
Ex VAT
£136.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These lightweight suede trainers are suitable for indoor use, as well as small industrial applications.
Features and Benefits
• Water-repellent suede leather upper keeps wearers feet dry and comfortable
• Three dimensional micro-porous lining is highly breathable
• High tenacity composite insert is anti-perforation
Typical Applications
• Transport
• Logistics
• Handling
• Distribution
• Small industry
• Small business sector
• Interior work
• Services
• Administration
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Lemaitre |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | PB293 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Heat-Resistant Shock Absorption Water-Repellent |
Safety Classification | S3 |
Series | Joey |
Shoe Size | 11 |
Slip Resistance Rating | SRC |
Sole Material | EVA |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Suede |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |