SKU:
COF9630317L
MPN:
78450-003.W41
£49.49
Ex VAT
£59.39
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Lightweight and extremely comfortable, the Kress safety trainer delivers high-performance safety and exceptional comfort. Constructed from a range of soft and breathable materials, this trainer utilises a range of technologies to keep the foot safe and comfortable during prolonged wear.
Features and Benefits
• Moisture absorbent upper keeps the feet dry
• Energy absorbent sole to reduce foot and leg fatigue
• APT plate midsole prevents perforation injuries
• High grip sole for stability on slippery surfaces
• Lightweight aluminium toecap for impact resistance up to 200 Joules
• BREATEX technology upper is breathable and abrasion-resistant for a comfortable and hardwearing safety shoe
• SANY-DRY® lining features an antibacterial treatment to minimise odour
• Leather toecap protection improves durability
• ESD scented polyurethane footbed is soft and comfortable with low electrical resistance
Standards
• EN ISO 20345:2011 S1
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 78450-003 |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static |
Safety Classification | S1P |
Series | Kress |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane Thermoplastic Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |