SKU:
UPW9635869T
MPN:
RI10384-40
£58.49
Ex VAT
£70.19
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
The Land UK high-top safety trainers redefine safety footwear, offering a carbon-neutral solution that seamlessly blends premium comfort, top-tier safety features, and a commitment to sustainability. Crafted from renewable sources and recycled materials, these high-tops guarantee zero CO2 emissions, making them an ideal choice for environmentally conscious professionals.
Features and Benefits
• Putek® spider repet upper is highly resistant to abrasion with a high percentage of recycled material
• Save & Flex PLUS® green midsole provides anti-puncture protection with 59% recycled material
• The PU sole by BASF is a 100% renewable resource for stability and sustainability
• Wingtex® green lining provides a breathable air tunnel containing 66% recycled material
• WOW2 green footbed delivers unparalleled comfort
• AirToe composite toe cap protects against up to 200 Joules of impact
Typical Applications
• Industrial
• Warehouse and distribution
• Logistics
• Automotive
• Assembly
Standards
• EN ISO 20345:2011 S3 CI ESD SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | U Power |
Closure Type | Laces |
Colour | Black |
EAN | 8033546486924 |
ECLASS Code | 40011301 |
Environmental Claim | Manufactured from Recycled Materials |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | RI10384-40 |
Product Type | Composite Safety Trainers |
Resistance Features | Abrasion-Resistant Anti-Static Oil-Resistant Puncture-Resistant |
Safety Classification | S3 |
Series | Land UK |
Shoe Size | 6.5 |
Shoe Style | Hi-Top |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Composite |
Vegan | No |
Wide Fitting | No |