SKU:
RLS9630004D
MPN:
1205
£63.78
Ex VAT
£76.54
Inc VAT
2 Variations Available
Product Details
Product Specification
Lavoro Catwoman
• 200 Joules EN ISO20345:2011 - S3
• Steel Toe Cap
• Kevlar Midsole
• Nubuck Leather Upper
• Direct Injected PU Sole
• Antistatic, and shock absortion
• Breathable lining
• Insole Lavoro Air Pump
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Lavor |
Closure Type | Slip-On |
Colour | Black |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Puncture-Resistant Shock Absorption |
Safety Classification | S3 |
Series | Lavoro Catwoman |
Shoe Size | 5 |
Slip Resistance Rating | SRA |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |