SKU:
UPW9636187V
MPN:
RL10013-38
£88.49
Ex VAT
£106.19
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
The Lift high-top safety trainers from the Red Lion range provide lightweight comfort and advanced safety. Boasting ultra-breathable and water-repellent features, these trainers suit various applications.
Features and Benefits
• Soft, water-resistant nubuck leather upper for durability and protection
• Save & Flex PLUS® midsole guarantees pierce resistance without metal
• PU/PU and Infinergy® sole for stability and energy return
• WingTex® air tunnel lining keeps you cool all day
• AirToe aluminium toe cap for lightweight yet robust protection
• Soft E-TPU Infinergy® foam intersole for unparalleled comfort and support
Typical Applications
• Construction sites
• Manufacturing applications
• General purpose
Standards
• EN ISO 20345:2011 S3 CI ESD SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | U Power |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | RL10013-38 |
Product Type | Metal Safety Trainers |
Resistance Features | Puncture-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Lift |
Shoe Size | 5 |
Shoe Style | Hi-Top |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |