SKU:
UPW9630704P
MPN:
RV20014-42
£84.99
Ex VAT
£101.99
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Experience unmatched safety and comfort with the Matt lightweight safety trainers. Weighing a mere 54g, these shoes combine innovation and functionality, providing wearers with enhanced mobility, energy, and overall performance, and offer reliable toe protection without compromising on durability.
Features and Benefits
• PUTEK® star-patterned upper with abrasion-resistant scuff cap for lasting durability
• Save & Flex air midsole offers flexibility without compromise
• Wingtex® lining with a breathable air tunnel ensures comfort in any environment
• AirToe Aluminium toe cap for reliable toe protection
• Soft expandable PU intersole enhances overall comfort
• Innovative lightweight design for elevated safety, mobility, and performance
Typical Applications
• Electricians
• Carpenters
• Craftsmen
• Warehouse workers
• Transport and logistics sector
Standards
• EN ISO 20345:2011 S3 CI ESD SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | U Power |
Closure Type | Laces |
Colour | Black |
EAN | 8033546490228 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | RV20014-42 |
Product Type | Metal Safety Trainers |
Resistance Features | Abrasion-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Matt |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Polyurethane |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |