£49.79
Ex VAT
£59.75
Inc VAT
Product Details
Product Specification
These safety trainers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These trainers are designed to minimise the risk of injury to the foot while ensuring comfort and durability. Their vegan, metal-free design features a heat-resistant outsole, making it ideal for various work environments. Their comfort level is enhanced by a breathable upper composed of microfibre and mesh, while the durable fibre glass composite toe cap provides robust protection. The composite mid-plate contributes to the trainer's lightweight and resilient design. The PU and rubber sole offers excellent grip and cushioning, complemented by resistant features for longevity. Available in various sizes, these trainers meet the highest safety standards making them a reliable choice for the modern worker.
Features and Benefits
• Aims to reduce the risk of injury to the foot
• Vegan, metal-free construction for environmentally conscious users
• Heat-resistant outsole for diverse workplace settings
• Breathable upper made from microfibre and mesh for enhanced comfort
• Durable fibre glass composite toe cap for reliable protection
• Lightweight composite mid-plate for added flexibility
• PU and rubber sole providing excellent traction and comfort
• Offered in a range of sizes for optimal fit
Standards
• Halo® products are BSI tested
• ISO EN 20345:2022 S1 PL FO HRO SR
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Halo |
Colour | Black |
EAN | 5036140501706 |
ECLASS Code | 40011301 |
Gender | Men |
Metal Free | Yes |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Fuel-Resistant Heat-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S1 PL FO HRO SR |
Shoe Size | 8 |
Slip Resistance Rating | SR |
Sole Material | Polyurethane Rubber |
Standards Met | EN ISO 20345:2022 |
Toe Cap Material | Fibreglass Composite |
UNSPSC Code | 46181605 |
Upper Material | Microfibre/Mesh |
Vegan | Yes |
Water Resistant | WRU |