SKU:
COF9630315J
MPN:
78802-000.W46
£47.49
Ex VAT
£56.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Monti S3 SRC black safety trainers made from breathable, sturdy fabric which is resistant to abrasion, tears and water. The COFRA SOFT footbed is made of scented polyurethane, keeping the foot comfortable and absorbing impact energy. Available in a wide range of sizes to suit your requirements.
Features and Benefits
• SANY-DRY®100% breathable polyester fabric lining which absorbs and releases the moisture
• COFRA SOFT footbed is shaped to guarantee impact energy absorption
• Anti-static sole helps to protect against the dangers of static build-up in the workplace
• Water resistant lining keeps the foot dry
Typical Applications
• Construction
• Warehousing
Standards
• EN ISO 20345:2011
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 78802-000.W46 |
Product Type | Metal Safety Trainers |
Resistance Features | Water-Repellent |
Safety Classification | S3 |
Series | Monti |
Shoe Size | 11 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Textile |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |