Cofra

Monti Unisex Safety Trainers, Size 6, Black, Textile Upper, Aluminium Toe Cap, S3, EN ISO 20345:2011

SKU:

COF9630315D

MPN:

78802-000.W39

£47.49

Ex VAT

£56.99

Inc VAT

IN STOCK (16)

    Product Details

    Monti S3 SRC black safety trainers made from breathable, sturdy fabric which is resistant to abrasion, tears and water. The COFRA SOFT footbed is made of scented polyurethane, keeping the foot comfortable and absorbing impact energy. Available in a wide range of sizes to suit your requirements.


    Features and Benefits
    • SANY-DRY®100% breathable polyester fabric lining which absorbs and releases the moisture
    • COFRA SOFT footbed is shaped to guarantee impact energy absorption
    • Anti-static sole helps to protect against the dangers of static build-up in the workplace
    • Water resistant lining keeps the foot dry


    Typical Applications
    • Construction
    • Warehousing


    Standards
    • EN ISO 20345:2011


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Cofra

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011301

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    78802-000.W39

    Product Type

    Metal Safety Trainers

    Resistance Features

    Water-Repellent

    Safety Classification

    S3

    Series

    Monti

    Shoe Size

    6

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Aluminium

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Textile

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No