SKU:
CTP9635271K
MPN:
10928-12208-06
£84.99
Ex VAT
£101.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Normally allows walking on hot surfaces up to 200°C. SB classified. Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | CAT |
Closure Type | Laces |
Colour | Black |
EAN | 5055286111938 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 7025 |
Product Type | Metal Safety Trainers |
Resistance Features | Heat-Resistant |
Safety Classification | SB |
Series | Moor |
Shoe Size | 11 |
Slip Resistance Rating | SRA |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |