SKU:
UVX9631204J
MPN:
6983841
£87.49
Ex VAT
£104.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Safety trainer with wide sports fit that combines functionality and economic value. Nubuck leather upper, breathable textile lining, EVA insole, loop lacing system. Ultra comfortable removable insole, antistatic, with moisture control system creating a superior foot climate and improved comfort. PUR outsole.
S3 classified.
Manufactured to EN ISO 20345: 2011 SRC.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | uvex |
Closure Type | Laces |
Colour | Black |
EAN | 4031101469430 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 6983/8 |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Heat-Resistant Oil-Resistant Shock Absorption |
Safety Classification | S3 |
Series | Motion |
Shoe Size | 7 |
Shoe Style | Athletic |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |