noscriptU Power Nero Unisex Safety Trainers, Size 10, Black, ESD, Leather Upper, Composite Toe Cap, S3, EN ISO 20345:2011 RI20154-44 | Cromwell Tools

U Power

Nero Unisex Safety Trainers, Size 10, Black, ESD, Leather Upper, Composite Toe Cap, S3, EN ISO 20345:2011

SKU:

UPW9639638C

MPN:

RI20154-44

£65.49

Ex VAT

£78.59

Inc VAT

OUT OF STOCK

    Product Details

    Experience unmatched comfort and safety with U-Power®'s Nero safety trainers from the Red Industry range. Crafted for lightweight and comfortable wear, these trainers feature soft, water-resistant grain leather and a composite toe cap, ensuring a comfortable yet protected fit. Nero safety trainers offer a perfect blend of style, durability, and protection, enhancing your confidence and well-being on the job.


    Features and Benefits
    • Soft tumbled waterproof grain leather upper for comfort and durability
    • Save & Flex® Plus midsole ensures flexibility and protection
    • PU/PU sole with abrasion resistance, oil resistance, anti-slip, and anti-static features
    • WingTex breathable air tunnel lining enhances breathability
    • WOW2 anti-fatigue footbed for enduring comfort during long workdays
    • AirToe Composite toe cap provides robust toe protection
    • Soft, expanded PU intersole for a perfect balance of support and flexibility


    Typical Applications
    • Industrial environments
    • Construction settings


    Standards
    • EN ISO 20345:2011 S3 CI ESD SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    U Power

    Closure Type

    Laces

    Colour

    Black

    EAN

    8033546439654

    ECLASS Code

    40011301

    ESD

    Yes

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    RI20154-44

    Product Type

    Composite Safety Trainers

    Resistance Features

    Abrasion-Resistant Anti-Static Oil-Resistant

    Safety Classification

    S3

    Series

    Nero

    Shoe Size

    10

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No