SKU:
UPW9639637X
MPN:
RI20154-39
£65.49
Ex VAT
£78.59
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Experience unmatched comfort and safety with U-Power®'s Nero safety trainers from the Red Industry range. Crafted for lightweight and comfortable wear, these trainers feature soft, water-resistant grain leather and a composite toe cap, ensuring a comfortable yet protected fit. Nero safety trainers offer a perfect blend of style, durability, and protection, enhancing your confidence and well-being on the job.
Features and Benefits
• Soft tumbled waterproof grain leather upper for comfort and durability
• Save & Flex® Plus midsole ensures flexibility and protection
• PU/PU sole with abrasion resistance, oil resistance, anti-slip, and anti-static features
• WingTex breathable air tunnel lining enhances breathability
• WOW2 anti-fatigue footbed for enduring comfort during long workdays
• AirToe Composite toe cap provides robust toe protection
• Soft, expanded PU intersole for a perfect balance of support and flexibility
Typical Applications
• Industrial environments
• Construction settings
Standards
• EN ISO 20345:2011 S3 CI ESD SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | U Power |
Closure Type | Laces |
Colour | Black |
EAN | 8033546439609 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | RI20154-39 |
Product Type | Composite Safety Trainers |
Resistance Features | Abrasion-Resistant Anti-Static Oil-Resistant |
Safety Classification | S3 |
Series | Nero |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |