Anvil Traction

Nevada Unisex Safety Trainers, Size 10, Black, Leather Upper, Composite Toe Cap, S1P, EN ISO 20345:2011

SKU:

AVL9636817Q

MPN:

NEVADA

£57.99

Ex VAT

£69.59

Inc VAT

OUT OF STOCK

    Product Details

    This high-performance all-leather safety trainer features a composite toe cap and lightweight composite midsole, providing excellent anti-penetration protection. Designed for construction and industrial settings, it ensures reliable safety without compromising comfort. The PU midsole enhances impact absorption, while the Traction Cellular footbed and enCounter heel support offer cushioning and stability. With an oil-resistant rubber outsole and anti-static features, it provides essential grip and protection against electrical hazards. S1P and SRC classified, it meets EN ISO 20345:2011 slip resistance standards (average result of 0.39). Its sleek design combines functionality and professionalism, making it suitable for various work environments.


    Features and Benefits
    • The composite materials reduce the overall weight of the trainer, enhancing comfort
    • The all-leather construction promotes breathability, keeping feet cool and comfortable throughout the day
    • The design allows for natural foot movement, improving comfort and reducing the risk of blisters and irritation
    • The modern trainer design is suitable for both industrial environments and casual wear, providing flexibility in professional settings
    • The combination of the PU midsole and heel energy absorption maximises comfort by minimising impact stress on joints and feet


    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Anvil Traction

    Closure Type

    Laces

    Colour

    Black

    EAN

    5060302909031

    ECLASS Code

    40011301

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    Product Type

    Composite Safety Trainers

    Resistance Features

    Anti-Static Oil-Resistant Puncture-Resistant

    Safety Classification

    S1P

    Series

    Nevada

    Shoe Size

    10

    Slip Resistance Rating

    SRC

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No