SKU:
AVL9630640Y
MPN:
Ohio Size 7
£58.49
Ex VAT
£70.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
The Anvil Traction Ohio Non-Metallic Trainer is a pinnacle in safety footwear, blending 13 years of slip-resistant technology expertise for optimal workplace protection. Crafted for those prioritizing safety and comfort, this versatile and lightweight solution excels in diverse environments. Its contemporary design seamlessly integrates into uniforms, catering to a large workforce across industries. The high rebound EPR midsole foam ensures all-day support for individuals on their feet, while exceptional slip resistance prevails in challenging conditions. The easy-to-clean, recycled material upper enhances durability, making it a sustainable choice. Trust Anvil Traction for reliable, cutting-edge safety footwear that prioritizes your well-being.
Features and Benefits
• Matte Black Microfibre Water Resistant Upper for sleek style and weather resilience
• Laces made entirely from recycled materials, aligning with environmental consciousness
• AT-COMFORT™ PU foam insole with contoured heel and arch for all-day comfort.
• Composite midsole ensures flexibility and protection for diverse work environments
• ULTRAGRIP™ outsole pattern delivers the highest slip resistance in wet and dry conditions, HSE 5* Grip Rated
• Weighs only 507g on average in a size 8, offering lightweight comfort throughout the workday
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Anvil Traction |
Closure Type | Laces |
Colour | Black |
EAN | 5060302904111 |
ECLASS Code | 40011301 |
Environmental Claim | Upper Manufactured from Recycled Microfibre |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | Ohio Size 7 |
Product Type | Composite Safety Trainers |
Resistance Features | Slip-Resistant |
Safety Classification | S3 |
Series | Ohio |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | EVA |
Standards Met | EN ISO 20345:2011 S3 SRC |
Toe Cap Material | Composite |
UNSPSC Code | 46181605 |
Upper Material | Recycled Microfibre |
Vegan | No |
Wide Fitting | No |