SKU:
COF9630900A
MPN:
76590-000.W35
£39.99
Ex VAT
£47.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Slip resistant sole women's footwear.
Water repellent nubuck upper, breathable leather external lining and breathable leather and TEXELLE 100% polyamide internal lining which absorbs and releases moisture and is abrasion resistant. EVANIT footbed, made of EVA and nitrile special compound with high bearing capacity and variable thickness.
Features and Benefits
• Antistatic, punched and coated with highly breathable fabric
• Slip resistant single-density polyurethane sole
• Steel toe cap, resistant to 200J
• Non-metallic APT PLATE - Zero Perforation midsole
Standard: EN ISO 20345:2011.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
EAN | 8023796462342 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 76590-000 |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Puncture-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Paula |
Shoe Size | 2 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |