SKU:
PBL9631100L
MPN:
PB100-SZ08
£33.49
Ex VAT
£40.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
S3 SRC
Lightweight, non-metal trainer with breathable, full grain leather with textile tongue and collar. Abrasion resistant, moisture wicking textile liner. Lightweight, injected Dual Density PU/PU Sole.
EN ISO 20345
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Perf |
Closure Type | Laces |
Colour | Black |
EAN | 4250965409592 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | PB100-SZ08 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Heat-Resistant |
Safety Classification | S3 |
Series | PB100 |
Shoe Size | 8 |
Shoe Style | Athletic |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Polycarbonate |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |