noscriptPB200 Gravity Zero Black/Green Safety Trainers | Cromwell Tools

Perf

PB200 Gravity Zero Black/Green Safety Trainers

7 Variations

The Gravity Zero is an extremely lightweight safety trainer. Used widely by tradesmen, the flexible midsole is ideal for driving applications, while the comfortable and lightweight design delivers high-performance protection without weighing you down.

Features and Benefits
• Breathable anti-bacterial lining inhibits the growth of odour-causing bacteria
• EVA/Vibram® rubber outsole is lightweight
• Composite midsole is pierce-resistant up to 1100N
• Composite toe cap delivers up to 200J of impact resistance
• Moisture-wicking, washable footbed is designed to keep feet fresh
• Incredibly lightweight at 450 grams
• Anti-static properties reduce the production of static-electricity

Standards
• CE Category II
• EN ISO 20345:2011 S1P SRC