SKU:
UPW9631715G
MPN:
RL20056-40
£84.99
Ex VAT
£101.99
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
The U-Power® Push safety trainers, part of the Red Lion range, are a fusion of comfort and safety excellence. With an ultra-breathable nylon and soft suede upper, these lightweight shoes feature an aluminium toecap for superior protection without compromising agility.
Features and Benefits
• Soft perforated suede upper with breathable mesh inserts for optimal airflow
• Save & Flex® PLUS pierce-resistant non-metal midsole for enhanced safety without compromising flexibility
• PU and Infinergy® sole for slip resistance and cushioned support
• WingTex® breathable air tunnel lining for added comfort
• Intersole crafted with Soft E for dynamic workplace performance
• Unparalleled combination of protection, agility, and all-day ease
Typical Applications
• Assembly
• Construction
• Manufacturing
Standards
• EN ISO 20345:2011 S1P ESD SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | U Power |
Closure Type | Laces |
Colour | Black |
EAN | 8033546348130 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | RL20056-40 |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Oil-Resistant Puncture-Resistant |
Safety Classification | S1P |
Series | Push |
Shoe Size | 6.5 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Suede |
Vegan | No |
Wide Fitting | No |