SKU:
SKE9637308R
MPN:
35189-65714-12
£88.99
Ex VAT
£106.79
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Step into confidence with the Skechers Work: Puxal ESD Comp Toe shoe--a dynamic fusion of style and safety. Crafted with a smooth leather, synthetic, and mesh fabric upper, this lace-up sporty work trainer ensures durability, comfort, and a fashion-forward appearance. Ideal for various applications, it excels in electric static dissipative work environments, offering composite safety toe protection. Beyond aesthetics, the composite safety toe provides essential protection without compromising the athletic design. The Electric Static Dissipative (ESD) feature ensures safe static electricity dissipation. A stylish and safety-conscious choice, elevating your confidence in facing diverse work challenges.
Features and Benefits
• Non-metallic composite safety toe ensures ASTM F2412/2413-2011 I/75 C/75 rating
• Electric Static Dissipative (ESD) design for safe static electricity dissipation
• Puncture-resistant insole enhances workplace safety
• Durable rubber outsole provides reliable traction
• Synthetic toe and heel overlays for extra resilience
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Skechers |
Closure Type | Laces |
Colour | Blue |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 35189-65714-12 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Puncture-Resistant |
Safety Classification | S1P |
Series | Puxal |
Shoe Size | 12 |
Slip Resistance Rating | SRA |
Sole Material | Rubber |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Textile |
Vegan | No |
Wide Fitting | No |