SKU:
COF9631753N
MPN:
73082-006-37
£63.99
Ex VAT
£76.79
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
The Eco-Friendly Antistatic ESD Trainer is a sustainable footwear choice crafted from recycled materials, including plastic bottles for the upper fabric. Ideal for environmentally conscious consumers, it combines style with essential workplace protection, featuring a 200J toecap and an anti-perforation fabric plate. Designed for diverse applications, it suits professional and industrial settings, providing both comfort and safety. With antistatic properties and a water-repellent S3-rated upper, it adapts to various work environments. This eco-friendly trainer is a low-impact solution, emphasizing sustainability without compromising on the necessary safeguards for the modern workplace.
Features and Benefits
• Crafted from recycled materials, including plastic bottles for the upper fabric
• Antistatic ESD design for electrostatic discharge-sensitive environments
• Water-repellent S3-rated upper for versatility in varied work conditions
• 200J toecap protection for enhanced safety against impacts
• Anti-perforation fabric plate shields against workplace hazards
• Ideal for diverse professional and industrial setting
• Balances sustainability with essential protective features
• Comfortable, stylish, and environmentally conscious footwear option
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Cofra |
Closure Type | Laces |
Colour | Red |
EAN | 8023796548879 |
ECLASS Code | 40011301 |
Environmental Claim | Upper Manufactured from Recycled Polyethylene Terephthalate |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 73082-006-37 |
Product Type | Metal Safety Trainers |
Resistance Features | Abrasion-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Rainproof |
Shoe Size | 4 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2013 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | TEXPET |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |