SKU:
UPW9637682G
MPN:
RL20376-41
£81.99
Ex VAT
£98.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Raptor safety trainers are designed for lightweight comfort and durability and feature a high abrasion-resistant upper, lace closure, and padded nylon bellows for enduring comfort. Ideal for versatile applications, they offer exceptional grip and stability. The multi-functional heel and compact PU tread provide security, ensuring a confident posture in dynamic tasks.
Features and Benefits
• High abrasion-resistant PUTEK® PLUS upper is water-resistant and breathable
• Save & Flex PLUS® midsole provides pierce-resistant non-metal protection
• PU/PU and Infinergy® sole combination for superior comfort and energy return
• Wingtex® air tunnel lining ensures breathability
• AirToe Aluminium toe cap for robust toe protection
• PU/PU Infinergy® intersole combines flexibility and support for enduring comfort
Typical Applications
• Humid environments
• Transport and logistics
• The tertiary sector
Standards
• EN ISO 20345:2011 S3 CI ESD SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | U Power |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | RL20376-41 |
Product Type | Metal Safety Trainers |
Resistance Features | Abrasion-Resistant Puncture-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Raptor |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Polyurethane |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |