Cofra

Reconverted Safety Trainers, SRC, S1

14 Variations

These futuristic trainers are made using recycled plastic bottles that have been used, treated and transformed into technical fabrics. Available in a variety of sizes, the trainers are designed for comfort and protection.

Features and Benefits
• The eco-friendly trainers are soft, comfortable and have been designed with great attention to detail
• Robust upper TEXPET 100% PET ecological fabric
• Modern trainer style design
• SANY-DRY® 100% polyester fabric, abrasion resistant lining created with three-dimensional, breathable and antibacterial materials that absorbs and releases the moisture keep feet comfortable and dry
• Hardwearing anti-static polyurethane protective sole with poly-green insert
• Aluminium protective toe cap that will shield up to 200 J
• Zero Perforation non-metallic midsole even with a 3 mm diameter nail
• Abrasion resistant leather toe cap protection

Typical Applications
• General Industries

Notes
• Width: 11 Mondopoint
• Packaging: recycled paper and carton packaging

Sort By:
Most Popular

Rows per page:

25

1-12 of 12

Rows per page:

25

1-12 of 12