noscriptRock Fall Fly Unisex Vegan Safety Trainers, Size 3, Black, Nylon Upper, Composite Toe Cap, S3, EN ISO 20345:2011 RF108/003 | Cromwell Tools

Rock Fall

Fly Unisex Vegan Safety Trainers, Size 3, Black, Nylon Upper, Composite Toe Cap, S3, EN ISO 20345:2011

SKU:

RKF9630108A

MPN:

RF108/003

£53.49

Ex VAT

£64.19

Inc VAT

OUT OF STOCK

    Product Details

    Fly Safety Trainers are manufactured with protective toecap and midsole which is 100% non-metallic. These trainers have been developed with innovative materials including nylon and 3D printed upper.


    Features and Benefits
    • Lightweight design for comfort
    • Dual density EVA nitrile rubber with shock absorption properties
    • Polyurethane Activ-Step® footbed which offers comfort and anti-fatigue


    Standards
    • EN ISO 20345:2011 S1P SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Rock Fall

    Closure Type

    Laces

    Colour

    Black

    EAN

    5060718092396

    ECLASS Code

    40011301

    Environmental Claim

    Upper Manufactured from Recycled Polyester

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    RF108/003

    Product Type

    Composite Safety Trainers

    Resistance Features

    Oil-Resistant

    Safety Classification

    S3

    Series

    Fly

    Shoe Size

    3

    Slip Resistance Rating

    SRC

    Sole Material

    EVA

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Nylon

    Vegan

    Yes

    Water Resistant

    WR

    Wide Fitting

    No