SKU:
PUM9631750P
MPN:
23096-37923-10
£78.49
Ex VAT
£94.19
Inc VAT
9 Variations Available
Product Details
Product Specification
These black suede leather trainers are the perfect industrial safety trainers.
Features and Benefits
• Low profile ensures they are lightweight and flexible
• EVA cushioning pad in the heel area ensures optimum shock absorption during ground contact, whilst maintaining wearer comfort
• Evercushion®PRO foot bed has a durable fabric cover with a perforated area at the forefront, that ensures both breathability and comfort
• Drawn up scuff cap avoids abrasion of the leather in the toe area, when you are working on your knees
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Puma |
Closure Type | Laces |
Colour | Black |
EAN | 4051428045865 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 642750 |
Product Type | Metal Safety Trainers |
Resistance Features | Acid-Resistant Anti-Static Heat-Resistant Oil-Resistant Puncture-Resistant Shock Absorption Water-Resistant |
Safety Classification | S1P |
Series | Rio |
Shoe Size | 9 |
Slip Resistance Rating | SRA |
Sole Material | Thermoplastic Polyurethane |
Standards Met | EN ISO 20345:2011 S3 SRC |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Suede Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |