SKU:
PBL9631249J
MPN:
PB249-BLK/7
£36.99
Ex VAT
£44.39
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Breathable, Leather upper with PU Tongue and Collar.
Abrasion Resistant, Moisture Wicking Textile inner lining.
Steel Toe Cap Resistant to 200J.
Stainless Steel Midsole - Min. 1100N.
Lightweight PU Parabolic Soling System with Anti-static Properties, Shock Absorption, Heat Resistance to 120°C and SRC rated Slip Resistance.
Moisture Wicking, Breathable, and Washable Footbed.
Manufactured to EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Lemaitre |
Closure Type | Laces |
Colour | Black |
EAN | 5060476650371 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | PB249 |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Cold-Resistant Heat-Resistant |
Safety Classification | S3 |
Series | Riva Low |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |