noscriptSafety Trainers, Recycled, ESD, SRC | Cromwell Tools

Cofra

Safety Trainers, Recycled, ESD, SRC

14 Variations

These futuristic, black trainers are made using recycled plastic bottles that have been used, treated and transformed into technical fabrics. Available in an array of sizes, the trainers are designed with comfort and protection in mind.

Features and Benefits
• The eco-friendly trainers are soft, comfortable and have been designed with great attention to detail
• Designed using the BOA® Fit System
• Abrasion resistant leather toe cap protection
• The upper layer is made of 100% PET ecological fabric and lined with antibacterial fabric that is breathable and absorbs moisture keeping feet dry
• Low electrical resistance sole designed using polyurethane/TPU and poly-green inserts
• Protective aluminium toe cap is resistant up to 200J
• Non metallic APT mid-plate with low electrical resistance and zero perforation

Typical Applications
• Microelectronic industries

Standards
• EN ISO 20345:2011

Notes
• Width: 11 Mondopoint
• Packaging: recycled paper and carton packaging

Sort By:
Most Popular

Rows per page:

25

1-11 of 11

Rows per page:

25

1-11 of 11